Beli sensor o2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTK (NGK) NGK Spark Plug O2 Sensor
    Mulai

    Rp1.099.900

    NTK (NGK) NGK Spark Plug O2 Sensor
    Deskripsi:
    In order for the three-way catalyst to function most effectively, it is necessary to control the air-fuel ratio. The O2 sensor detects the oxygen concentration in the exhaust gas and feeds it back to the ECU.
    atribut:
    • Manufacturer: Daihatsu
  2. kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Mulai

    Rp39.900

    kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Deskripsi:
    Application : For power plants and switchgear as well as for installation of sub-station; for installation indoors in confinned spaces and cable channels because of small bending radius. As burried cable, because of its light weight prefered in where installation is difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  3. INDUSTRIAL SCIENTIFIC Replacement Gas Detector Sensor & Part
    Mulai

    Rp14.999.900

    INDUSTRIAL SCIENTIFIC Replacement Gas Detector Sensor & Part
    Deskripsi:
    Industrial Scientific replacement sensors work in compatible Industrial Scientific gas detectors to recognize and measure specific gas concentrations.
  4. GREISINGER Compact O2 Densitometer Replacement O2 Sensor
    Mulai

    Rp10.999.900

    GREISINGER Compact O2 Densitometer Replacement O2 Sensor
    atribut:
    • Specification: Replacement O2 sensor
    • Package Size (mm): 285x210x95
  5. Logitech Wireless Mouse M170
    Rating:
    100% of 100
    (12)
    Mulai

    Rp179.900

    Logitech Wireless Mouse M170
    atribut:
    • Color: Black
    • Dimensions (mm): 35.2x61.5x97.7
    • System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
    • Wireless Range (m): 10
    • Battery Type: AA
  6. monotaro O2 Sensor Socket (Soket Sensor)
    Mulai

    Rp139.900

    monotaro O2 Sensor Socket (Soket Sensor)
    Deskripsi:
    It is a socket for O2 sensor. Since it can enter the slit, the wiring can be escaped, so desorption of the O2 sensor is possible with the wiring connector attached. Since the slit width is 10mm and it is large, it is difficult to damage the wiring, and the whole length is also 50mm and it is suitable for work in a narrow place. The insertion angle can be used in various directions with a star shape. For desorption of O2 sensor
    atribut:
    • Overall Length (mm): 60
    • Size (mm): 22
    • Insertion Angle (mm): 12.7
  7. DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil)
    Mulai

    Rp119.900

    DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil)
    Deskripsi:
    - 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
    atribut:
    • Thread Size: 14mm
    • Thread Pitch: 1.25mm
    • Seat Type: Gasket
    • Hex size: 21mm
    • Resistor Value: 5000ohm
    • Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
    • Overall Height: JIS
  8. Chemours Refrigerant
    BARU
    Mulai

    Rp3.799.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  9. Bantex Magazine Box File Folio (Tempat Dokumen)
    Rating:
    99% of 100
    (15)
    Mulai

    Rp44.900

    Bantex Magazine Box File Folio (Tempat Dokumen)
    Deskripsi:
    Terbuat dari karton dan dilapisi dengan plastik. Dapat menyimpan lebih banyak majalah dan dokumen dalam satu kotak. Box File, bisa dilipat, lebar punggung 7 cm, ukuran jumbo lebar punggung 10 cm dengan kantong label depan belakang.
    atribut:
    • Capacity (cm): 10
  10. BACHARACH Replacement Gas Detector Sensor & Part
    Mulai

    Rp3.099.900

    BACHARACH Replacement Gas Detector Sensor & Part
    atribut:
    • Accessory Brand: BACHARACH
    • Part Type: Sensor
  11. Wahoo Rope PPD 16mm (Tali Tambang)
    Mulai

    Rp1.199.900

    Wahoo Rope PPD 16mm (Tali Tambang)
    atribut:
    • Material: Polypropylene
    • Size (mm): 16
  12. Giti Truck Tires (Ban Truk)
    Mulai

    Rp7.299.900

  13. Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)
    Mulai

    Rp26.900

    Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)
    Deskripsi:
    CU/MT/XLPE/PVC (N2XY-FE) 0.6/1 (1.2) kVIEC 60502-1 / SNI IEC 60502-1 & IEC 60331Copper conductor, Mica tape fire resistant layer, XLPE insulated and PVC flame retardant outer sheath
    atribut:
    • Rated Voltage (kV): 0.6/1 (1.2)
  14. Wahoo Rope PPD 10mm (Tali Tambang)
    Mulai

    Rp219.900

    Wahoo Rope PPD 10mm (Tali Tambang)
    atribut:
    • Material: Polypropylene
    • Size (mm): 10
    • Rope Length (m): ± 50
  15. kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Mulai

    Rp109.900

    kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Deskripsi:
    Kabel listrik : Di dalam ruangan, kabel trunking, di luar ruangandan dikubur di tanah, untuk pembangkit listrik,industri dan switchgear serta untuk perkotaanjaringan pasokan.
    atribut:
    • Color: Black
    • Number of Cores: 4
    • Current Carrying Capacity (A): 47 (at 30°C, in air), 53 (at 30°C, in gorund)
    • Overall Diameter (mm): 15.8
    • AC Resistance Maximum (ohm/km): Max 5.878 (at 20°C)
    • Conductor Material: Copper
    • DC Resistance for Conductor (ohm/km): Max 4.61 (at 20°C)
    • Inductance (mH/km): 0.275
    • Insulation Material: PVC Sheathed, XLPE Insulated
    • Length (m): 1
    • Nominal Cross Section Area (mm²): 4
    • Short Circuit Current (kA): 0.57 (per 1sec)
    • Standard: IEC 60502-1
  16. monotaro.id Kain Lap Majun Perca Lembaran Putih
    Rating:
    100% of 100
    (12)
    Mulai

    Rp13.900

    monotaro.id Kain Lap Majun Perca Lembaran Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan nodasisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Use for: Serap Air, Minyak, Oli, etc
    • Type: Lembaran
  17. DSR Rope Monofilament PP (Tali Tambang)
    Mulai

    Rp219.900

    DSR Rope Monofilament PP (Tali Tambang)
    atribut:
    • Length (m): 200
    • Color: White Blue Strip
  18. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
Daftar Harga sensor o2 Terbaru October 2026
NTK (NGK) NGK Spark Plug O2 SensorRp1.099.900
kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)Rp39.900
INDUSTRIAL SCIENTIFIC Replacement Gas Detector Sensor & PartRp14.999.900
GREISINGER Compact O2 Densitometer Replacement O2 SensorRp10.999.900
Logitech Wireless Mouse M170Rp179.900
monotaro O2 Sensor Socket (Soket Sensor)Rp139.900
DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil)Rp119.900
Chemours RefrigerantRp3.799.900
Bantex Magazine Box File Folio (Tempat Dokumen)Rp44.900
MAXTEC Pulse Oximeter AccessoriesRp6.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)